missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles without Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
120 mL
240 mL
950 mL
2000 mL
3840 mL
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6
Specifications
Specifications
| Capacity (Metric) | 3840 mL |
| Capacity (English) | 128 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 86 mm |
| Diameter (Metric) Inner Neck | 74 mm |
| Material | Glass (Type 3) |
| Quantity | 4 |
| Neck Finish | 89-400 |
| Closure Included | No |
| Mouth | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction