missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps

Product Code. 16124517 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
1920 mL
3810 mL
3840 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Unit Size
16124517 480 mL Pulp/Vinyl Pack of 24
16104407 120 mL Pulp/Vinyl Pack of 24
16134437 120 mL PTFE/Polyethylene Foam Pack of 24
16114517 240 mL Pulp/Vinyl Pack of 24
16154437 240 mL PTFE/Polyethylene Foam Pack of 24
16124437 480 mL PTFE/Polyethylene Foam Pack of 24
16104517 950 mL PTFE/Polyethylene Foam Pack of 12
16144517 950 mL Pulp/Vinyl Pack of 12
16144437 1920 mL PTFE/Polyethylene Foam Pack of 6
16114437 3840 mL PTFE/Polyethylene Foam Pack of 4
16134517 3810 mL Pulp/Vinyl Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 16124517
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps are made from clear, Type III soda-lime glass and are ideal for general, small to large volume storage in pharmaceutical, chemical, environmental, and food applications.

  • Features a wide mouth opening for easy transfer of contents
  • Manufactured from clear, Type III soda-lime glass (flint glass)
  • Ideal for general, small to large volume storage
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Available with white polypropylene caps in a choice of liner types

Specifications

Capacity (Metric) 480 mL
Color Clear
Diameter (Metric) Outer Neck 60 mm
Diameter (Metric) Inner Neck 50 mm
Height (Metric) With Closure 136 mm
Material Glass (Type 3)
Quantity 24
Sterility Non-sterile
Closure Color White
Neck Finish 63-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 133 mm
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 63-400 mm
Diameter (Metric) 79 mm
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type Standard Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.