missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure

Catalog Number 12890884
45.41 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.


Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
300 mL
500 mL
1000 mL
Height (Metric):
67 mm
94 mm
104.8 mm
122.8 mm
143 mm
151 mm
215.6 mm

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Clear soda lime glass
Closure Material HDPE
Closure Type Tamper-evident Vistop
Diameter (Metric) 38.6 mm
Height (Metric) 94 mm
Product Type Bottle
Capacity (Metric) 60 mL
Color Clear
Diameter (Metric) Inner 38.6 mm
Material Glass (Type 3)
Neck ID (Metric) 28mm
No. per Pack 40Pack
Quantity 40Pack
Closure Color White
Liner Material LDPE
Closure Included Yes
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'