missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure
66.18 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
300 mL
500 mL
1000 mL
Height (Metric):
67 mm
94 mm
104.8 mm
122.8 mm
143 mm
151 mm
215.6 mm
Description
- Tamper evident vistop closure with polycone liner
- ISO certified
- Clear soda lime glass
Specifications
Closure Material | HDPE |
Closure Type | Tamper-evident Vistop |
Diameter (Metric) | 65.6 mm |
Height (Metric) | 151 mm |
Product Type | Bottle |
Capacity (Metric) | 300 mL |
Color | Clear |
Diameter (Metric) Inner | 65.6 mm |
Material | Glass (Type 3) |
Neck ID (Metric) | 28mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'