missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Soda Lime Glass Boston Round Narrow Mouth Bottles with Polyseal Lined Cap

Product Code. 11503602 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11503602

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Capacity (Metric) 1000 mL
Color Clear
Material Glass
Length (Metric) 95mm
Quantity Each
Closure Color Black
Liner Material Poly-seal™ (polycone)
Closure Included Yes
Mouth Wide
Shape Round
Closure Size 33-400 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.