missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps

Product Code. 16154457 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
Closure Liner:
PTFE/Polyethylene Foam
Polyethylene Foam
Unit Size:
Pack of 48
Pack of 576
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Unit Size
16154457 120 mL Polyethylene Foam Pack of 48
16438135 120 mL PTFE/Polyethylene Foam Pack of 576
16184877 60 mL Polyethylene Foam Pack of 48
16194457 250 mL Polyethylene Foam Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 16154457
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps maximise storage space with a Blake design and wide mouth ideal for solids. Clear PET construction offers stress and impact resistance plus a good alcohol and solvent barrier for reliable sample storage.

  • Clear PET construction allows easy visual identification of contents
  • Blake design maximises storage space
  • Wide mouth is ideal for solid samples
  • PET is stress and impact resistant
  • Provides a good alcohol and solvent barrier
  • Supplied with white polypropylene screw cap pre-attached

Specifications

Capacity (Metric) 120 mL
Color Clear
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Height (Metric) With Closure 295 mm
Material PET
Quantity 48
Sterility Non-sterile
Closure Color White
Neck Finish 38-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 92 mm
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 49 mm
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.