missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles without Caps
GREENER_CHOICE

Product Code. p-7145764 Shop All Fisherbrand Products
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Unit Size:
Pack of 144
Pack of 288
Pack of 432
Pack of 48
Pack of 96

Product Code. 16174527

Only null left
Add to basket
Add to basket

Fisherbrand™ Clear Graduated Glass Bottles without Caps feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Material Glass (Type 3)
Quantity 432
Neck Finish 33-400
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 68 mm
Product Type Graduated Bottle
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.