missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles without Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Unit Size:
Pack of 144
Pack of 288
Pack of 432
Pack of 48
Pack of 96
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 45 mm |
| Diameter (Metric) Inner Neck | 35 mm |
| Material | Glass (Type 3) |
| Quantity | 144 |
| Neck Finish | 48-400 |
| Closure Included | No |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction