missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16114387 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 24
Pack of 288
Pack of 432
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Unit Size
16114387 480 mL PTFE/Polyethylene Foam Pack of 24
16144387 30 mL Pulp/Vinyl Pack of 432
16154387 60 mL Pulp/Vinyl Pack of 288
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16114387
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 480 mL
Color Clear
Diameter (Metric) Outer Neck 67 mm
Diameter (Metric) Inner Neck 57 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 70-400
Closure Included Yes
Mouth Wide
Height (Metric) 145 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Capacity (English) 16 oz.
Product Type Graduated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.