missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ Clear Graduated Glass Bottles with White Polypropylene Cap

Product Code. 16184377 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
Unit Size:
Pack of 24
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16184377 60 mL Pack of 48
16174377 30 mL Pack of 48
16194377 120 mL Pack of 24
16104387 240 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 16184377
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear Graduated Glass Bottles with White Polypropylene Cap feature a wide mouth for easy removal of contents, easy mixing, and transfer. Graduated in both mL and oz with a slight shoulder for easy pouring and handling.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 60 mL
Color Clear
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Material Glass (Type 3)
Quantity 48
Sterility Non-sterile
Closure Color White
Neck Finish 38-400
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 83 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Product Type Graduated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.