missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps

Product Code. 16124397 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Liner:
Polyethylene Cone
Pulp/Tin Foil
Rubber
Unit Size:
Pack of 24
Pack of 288
Pack of 48
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Unit Size
16124397 240 mL Rubber Pack of 24
16124387 30 mL Polyethylene Cone Pack of 48
16184517 60 mL Pulp/Tin Foil Pack of 48
16104397 60 mL Rubber Pack of 48
16194387 60 mL Polyethylene Cone Pack of 288
16114397 120 mL Rubber Pack of 24
16194517 120 mL Pulp/Tin Foil Pack of 24
16184507 480 mL Pulp/Tin Foil Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 16124397
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 09-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 240 mL
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
Height (Metric) With Closure 112 mm
Material Glass (Type 3)
Quantity 24
Closure Color Black
Neck Finish 58-400
Closure Included Yes
Mouth Wide
Height (Metric) 109 mm
Closure Liner Rubber
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Capacity (English) 8 oz.
Product Type Graduated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.