missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles with White Polypropylene Caps

Product Code. 16194337 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
24
40
48
84
120
240
576
Unit Size:
Pack of 120
Pack of 24
Pack of 240
Pack of 40
Pack of 48
Pack of 576
Pack of 84
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Quantity Unit Size
16194337 480 mL PTFE/Polyethylene Foam 24 Pack of 24
16144337 15 mL PTFE/Polyethylene Foam 48 Pack of 48
16174647 15 mL Pulp/Vinyl 576 Pack of 576
16104337 30 mL Pulp/Vinyl 48 Pack of 48
16154337 30 mL PTFE/Polyethylene Foam 48 Pack of 48
16144347 60 mL Pulp/Vinyl 240 Pack of 240
16114337 60 mL Pulp/Vinyl 48 Pack of 48
16164337 60 mL PTFE/Polyethylene Foam 48 Pack of 48
16124337 120 mL Pulp/Vinyl 24 Pack of 24
16154347 120 mL Pulp/Vinyl 120 Pack of 120
16174337 120 mL PTFE/Polyethylene Foam 24 Pack of 24
16134337 240 mL Pulp/Vinyl 24 Pack of 24
16164347 240 mL Pulp/Vinyl 84 Pack of 84
16184337 240 mL PTFE/Polyethylene Foam 24 Pack of 24
16174347 480 mL Pulp/Vinyl 40 Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Product Code. 16194337
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear French Square Glass Bottles with White Polypropylene Caps are made from USP Type III soda-lime glass and are ideal for solvent, chemical or sample storage. The square design maximises shelf space while the wide mouth aids filling and sampling.

  • Clear USP Type III soda-lime glass for maximum content visibility
  • Square design maximises storage space and minimises shelf footprint
  • Wide mouth opening for easy filling, mixing and sampling
  • White polypropylene screw cap included
  • Available with Pulp/Vinyl or PE Foam/PTFE cap liner options
  • Suitable for solvent, chemical and sample storage

Specifications

Capacity (Metric) 480 mL
Color Clear
Diameter (Metric) Outer Neck 45 mm
Diameter (Metric) Inner Neck 35 mm
Height (Metric) With Closure 170 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 48-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 167 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 81 mm
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.