missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps

Product Code. 16184347 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
Closure Liner:
Polyethylene Cone
Rubber
Unit Size:
Pack of 120
Pack of 24
Pack of 48
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Unit Size
16184347 15 mL Polyethylene Cone Pack of 48
16194347 30 mL Polyethylene Cone Pack of 48
16104347 60 mL Rubber Pack of 48
16104357 60 mL Polyethylene Cone Pack of 48
16174487 125 mL Polyethylene Cone Pack of 120
16114357 120 mL Polyethylene Cone Pack of 24
16114347 120 mL Rubber Pack of 24
16124347 240 mL Rubber Pack of 24
16134347 480 mL Rubber Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 16184347
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear French Square Glass Bottles with Black Phenolic Caps are made from USP Type III soda-lime glass and ideal for solvent, chemical or sample storage. The square design maximises shelf space while the wide mouth opening makes filling, mixing and sampling easy.

  • Clear French Square Glass Bottles are space-saving and easy to fill
  • Clear USP Type III soda-lime glass provides maximum content visibility and minimal chemical interference with bottle contents
  • Square design allows the bottle to hold maximum volume while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
  • Available with black phenolic screw caps with choice of liner

Specifications

Capacity (Metric) 15 mL
Color Clear
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 10 mm
Material Glass (Type 3)
Quantity 48
Closure Color Black
Neck Finish 20-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 62 mm
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 26 mm
Autoclavable Autoclavable
Capacity (English) 0.5 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.