missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Glass Bottles without Caps
118.75 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Description
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, and a round body
- Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Specifications
Closure Size | 24-400 mm |
Diameter (Metric) | 60 mm |
Height (Metric) | 136 mm |
Product Type | Boston Round Bottle |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 22 mm |
Diameter (Metric) Inner Neck | 13 mm |
Material | Glass (Type 3) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'