missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Clear Boston Round Glass Bottles with White Polypropylene Caps

Product Code. 16104457 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
108
160
288
Unit Size:
Pack of 108
Pack of 12
Pack of 160
Pack of 24
Pack of 288
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Quantity Unit Size
16104457 120 mL PTFE/Polyethylene Foam 24 Pack of 24
16194447 60 mL PTFE/Polyethylene Foam 24 Pack of 24
16124457 60 mL Pulp/Vinyl 288 Pack of 288
16194417 60 mL Pulp/Vinyl 24 Pack of 24
16134447 120 mL Pulp/Vinyl 24 Pack of 24
16194397 120 mL Pulp/Vinyl 160 Pack of 160
16114457 240 mL PTFE/Polyethylene Foam 12 Pack of 12
16114407 240 mL Pulp/Vinyl 108 Pack of 108
16144447 240 mL Pulp/Vinyl 12 Pack of 12
16104427 480 mL PTFE/Polyethylene Foam 12 Pack of 12
16114447 480 mL Pulp/Vinyl 12 Pack of 12
16124447 950 mL Pulp/Vinyl 12 Pack of 12
16114427 950 mL PTFE/Polyethylene Foam 12 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 16104457
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand™ Clear Boston Round Glass Bottles with White Polypropylene Caps are made from clear Type III soda-lime glass, ideal for solvent, chemical or sample storage. Convenience packs include white polypropylene caps attached to maintain cleanliness and product integrity.

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, and a round body
  • Clear Type III soda-lime glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
  • Environmentally sensitive bottles help eliminate waste and help to ensure product integrity for long-term storage

Specifications

Capacity (Metric) 120 mL
Color Clear
Diameter (Metric) Outer Neck 20 mm
Diameter (Metric) Inner Neck 12 mm
Height (Metric) With Closure 115 mm
Material Glass (Type 3)
Quantity 24
Sterility Non-sterile
Closure Color White
Neck Finish 22-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 112 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.