missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom Polyethylene Tape, 25.4 mm (1 in.)
Shop All Fisherbrand Products
Click to view available options
Color:
White
Yellow
Unit Size:
Each
Description
The Fisherbrand Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom.
- Pressure-sensitive polyethylene tape
- Ideal for sealing, color coding and marking in clean environments
- Excellent for clean construction areas
- Cleanroom processed and wound on a 3-inch plastic core
- Individually double bagged
- Available in a range of widths
- Roll length: 33 m (36 yd.)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Acrylic |
| Coating | Polyethylene |
| Color | White |
| Finish | Medium Gloss |
| Format | Roll |
| Material | Polyethylene |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| For Use With (Application) | For Batching, Color Coding, Cleanroom and Food Processing Support Applications |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction