missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class I Polypropylene Disposable Lab Coat, Individually Packed

Product Code. 17233044 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (Metric) Chest:
63 cm
69 cm
71 cm
73 cm
75 cm
77 cm
Length (Metric) Sleeve:
73 cm
77 cm
78 cm
79 cm
80 cm
81 cm
Length (Metric):
92 cm
100 cm
102 cm
104 cm
109 cm
112 cm
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Size (Metric) Chest Length (Metric) Sleeve Length (Metric) Unit Size
17233044 2X-Large 75 cm 80 cm 109 cm Pack of 100
17213044 Small 63 cm 73 cm 92 cm Pack of 100
17203044 Medium 69 cm 77 cm 100 cm Pack of 100
17293034 Large 71 cm 78 cm 102 cm Pack of 100
17223044 X-Large 73 cm 79 cm 104 cm Pack of 100
17283034 3X-Large 77 cm 81 cm 112 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 17233044
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

These unisex polypropylene laboratory coats with back slit have 5 stud fasteners and elasticated cuffs, without hand pockets. They provide safety and comfort in the lab environment.

These unisex polypropylene laboratory coats with back slit have 5 stud fasteners and elasticated cuffs, without hand pockets. They provide safety and comfort in the lab environment.

  • White spunbond polypropylene
  • Elasticated cuffs
  • Fabric weight: 40 g/m2
  • Standard collar, no hand pockets
  • Back slit
  • Single collar
  • Five snap fasteners for a secure closure
  • Unisex

Specifications

Size 2X-Large
Gender Unisex
Material Polypropylene
Color White
Closure Type Press Studs
Cuff Style Elastic
Disposable Single-use
No. of Pockets None
Collar Type Single Collar
Seam Type Four Thread Stitched Seams
Size (Metric) Chest 75 cm
Certifications/Compliance Class I; CE 0197; Directive 93/42/EEC Annex V
Certifications/Compliance (Europe) 93/42/EEC
Includes Five Press-Stud Fasteners, 27 cm Back Slit
Packaging Type Individually Packed in PE Bag
Length (Metric) 109 cm
Length (Metric) Sleeve 80 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.