missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Scale

Manufactured from polypropylene for strength and durability. VITLab™ Class B Polypropylene Graduated Cylinders with Raised Scale are designed with a hexagonal base with bottom studs to provide high stability.

Brand:  VITLAB™ 646941

Additional Details : Weight : 0.12600kg

 View more versions of this product

Product Code. 15732106

  • £25.85 / Pack of 12
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Highly transparent
  • Raised scale and ring marks at the primary scale points, calibrated ‘In’
  • Class B tolerances according to DIN 12681 / ISO 6706
  • Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded
  • Suitable for foodstuff
Specifications

Specifications

Polypropylene
ISO 6706, DIN 12681
Class B
15 mm
0.2 mL
80°C
Foodstuff
145 mm
±0.2 mL
12Pack
Raised Scale and Ring Marks at the Primary Scale Points
12Pack
±0.20mL
Round
Hexagonal
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers