missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Scale
Manufactured from polypropylene for strength and durability. VITLab™ Class B Polypropylene Graduated Cylinders with Raised Scale are designed with a hexagonal base with bottom studs to provide high stability.
£25.85 - £76.00
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
15732106
|
VITLAB™
646941 |
0.2 mL |
£25.85
Pack of 12 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
10281232
|
VITLAB™
653941 |
20 mL |
£76.00
Pack of 3 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
15762106
|
VITLAB™
650941 |
2 mL |
£36.15
Pack of 6 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Highly transparent
- Raised scale and ring marks at the primary scale points, calibrated ‘In’
- Class B tolerances according to DIN 12681 / ISO 6706
- Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded
- Suitable for foodstuff
Specifications
Polypropylene | |
Class B | |
Round | |
Hexagonal |