missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.

Brand:  VITLAB™ 677891

Additional Details : Weight : 2.01000kg

 View more versions of this product

Product Code. 17837820

  • £14.55 / Pack of 2
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

  • Highly transparent PP construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated "to contain" at 121°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications

Specifications

Calibrated “to contain” at 20°C
Translucent
10 mL
90 mm
60°C max.
Not Autoclavable
No
Non-sterile
Plain
Untreated
GL18
Polypropylene
Individually calibrated ring-marking
Polypropylene
6
0.08 mL
Reusable
Narrow
B
Screw
10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers