missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps
An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.
£14.55 - £72.85
Specifications
Calibration | Calibrated “to contain” at 20°C |
---|---|
Closure Material | Polypropylene |
Color | Translucent |
Description | Individually calibrated ring-marking |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Closure Size | No. per Pack | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | No. per Pack | Tolerance | Price | Quantity & Availability | ||
17837810
|
VITLAB™
673891 |
100 mL | GL18 | 6 | 0.2 mL |
£19.85
Pack of 2 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||
17837820
|
VITLAB™
677891 |
10 mL | GL18 | 6 | 0.08 mL |
£14.55
Pack of 2 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||
15732116
|
VITLAB™
671891 |
25 mL | GL18 | 6 | 0.08 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10392552
|
VITLAB™
673891 |
100 mL | GL18 | 6 | 0.2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10447541
|
VITLAB™
674891 |
250 mL | GL25 | 5 | 0.3 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15752126
|
VITLAB™
675891 |
500 mL | GL25 | 4 | 0.5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15702136
|
VITLAB™
676891 |
1000 mL | GL32 | 3 | 0.8 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15762116
|
VITLAB™
672891 |
50 mL | GL18 | 6 | 0.12 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15712136
|
VITLAB™
677891 |
10 mL | GL18 | 6 | 0.08 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Highly transparent PP construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated “to contain” at 121°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications
Calibrated “to contain” at 20°C | |
Translucent | |
Polypropylene | |
Not Autoclavable | |
No | |
Non-sterile | |
Plain | |
Untreated |
Polypropylene | |
Individually calibrated ring-marking | |
60°C max. | |
Reusable | |
Narrow | |
B | |
Screw |