missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps
An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.
Brand: VITLAB™ 675891
Additional Details : Weight : 1.34000kg
Description
- Highly transparent PP construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated "to contain" at 121°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications
Calibrated “to contain” at 20°C | |
Translucent | |
500 mL | |
270 mm | |
60°C max. | |
Not Autoclavable | |
No | |
Non-sterile | |
Plain | |
Untreated | |
GL25 |
Polypropylene | |
Individually calibrated ring-marking | |
Polypropylene | |
4 | |
0.5 mL | |
Reusable | |
Narrow | |
B | |
Screw | |
500 mL |