missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Borosilicate Glass Volumetric Flask

Product Code. 11883580 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11883580 250 mL Pack of 2
11893580 500 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11883580
Quantity Price
1 £49.00 / Pack of 2
10 £34.60 / Pack of 2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Allows for precise and safe liquid handling in the laboratory. Fisherbrand™ Class A Borosilicate Glass Volumetric Flasks have a blue ceramic scale and a hexagonal base.

  • Conforms to ISO 1042, DIN 12664 Pt I and BS1792
  • High chemically resistant borosilicate glass
  • Each flask individually numbered for identification and traceability

Specifications

Certifications/Compliance ISO 1042, DIN 12664 Pt I, BS1792
Color Transparent
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 220 mm
No. per Case 2
Tolerance ±0.15
Graduated Yes
Class A
Diameter (Metric) Outer 80 mm
Weight (Metric) 0.095 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.