missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ CLAREX Safety Glasses
Description
- DIN EN 166 1 - FT
- Approved design
- Adaptation to every shape of head
- Excellent field of vision
- Very good side protection
- Super anti-scratch and super anti-fog visor
- 99.99% UV protection with innovative UV 380 technology
- Four-position adjustable temples
Specifications
Specifications
| Certifications/Compliance | DIN EN 166 1- FT |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Safety Spectacles |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Polyamide |
| UV Protection | UV Filter |
| Frame Type | Four-position Adjustable Temples |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?