missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cellulose Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
6 mm
6.5 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
15 mm
16 mm
18 mm
19 mm
23 mm
24 mm
27 mm
28 mm
29 mm
30 mm
35 mm
37 mm
40 mm
Length (Metric):
11 mm
30 mm
32 mm
35 mm
37 mm
40 mm
42 mm
43 mm
50 mm
60 mm
63 mm
65 mm
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Pack of 200
Pack of 50
Pack of 500
Description
- Permeable in air
- Sterilizable to 200°C maximum
- Single use
Specifications
Specifications
| Disposable | Single-use |
| For Use With (Application) | Beakers, Erlenmeyer flasks, tubes, and different types of bottles |
| Length (Metric) | 30 mm |
| Quantity | 1000PK |
| Temperature Range (Metric) | 200°C |
| Diameter (Metric) Bottom | 7 mm |
| Diameter (Metric) Top | 11 mm |
| Material | Cellulose Fiber |
| Product Type | Stopper |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction