missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cellulose Stoppers
For flasks, erlenmeyers and test tubes.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Permeable in air
- Sterilizable to 200°C maximum
- Single use
Specifications
Yes | |
Stopper | |
18 mm | |
1000PK | |
200°C |
Sterile | |
Beakers, Erlenmeyer flasks, tubes, and different types of bottles | |
22 mm | |
Cellulose Fiber | |
30 mm |