missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Chrome Steel Grinding Jars
£402.00 - £698.00
Specifications
Capacity (Metric) | 25mL |
---|---|
Material | Chrome Steel |
Product Type | Grinding Jar |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10034310
|
RETSCH
02.462.0052 |
For MM 200 |
£402.00
Each |
|
|||||
10512062
|
RETSCH
01.462.0237 |
For MM 301 Mixer mill |
£698.00
Each |
03-03-2021 |
|||||
Specifications
25mL | |
Chrome Steel | |
Grinding Jar |