missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Chromatography Column with Sintered Disc, 300 mm

Product Code. 16355475 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
16355475 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16355475
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Glass Chromatography Column is bore fitted with 2 mm bore stopcocks.

Glass Chromatography Column R2/30 can be made of glass or PTFE.

  • 300 mm Length
  • 10 mm Sinter Diameter
  • 19/26 Socket Size
  • Bore Fitted with 2 mm Bore Stopcocks

Specifications

Joint Size 19/26
Length (English) 11.8 in.
Size (Metric) Stopcock 2 mm
Diameter (Metric) Inner 20 mm
Length (Metric) 300 mm
Material Glass or PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.