missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ SiOH Polypropylene SPE Column

Product Code. 10195690 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
45 mL
70 mL
Description:
Adsorbent Weight: 100mg
Adsorbent Weight: 10g
Adsorbent Weight: 1g
Adsorbent Weight: 200mg
Adsorbent Weight: 2g
Adsorbent Weight: 500mg
Adsorbent Weight: 5g
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 30
Pack of 50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) Description unitSize
10195690 6 mL Adsorbent Weight: 1g Pack of 30
10619342 15 mL Adsorbent Weight: 2g Pack of 20
10105650 1 mL Adsorbent Weight: 100mg Pack of 100
10594431 3 mL Adsorbent Weight: 200mg Pack of 50
10258080 3 mL Adsorbent Weight: 500mg Pack of 50
10124801 45 mL Adsorbent Weight: 5g Pack of 20
12746711 6 mL Adsorbent Weight: 2g Pack of 30
10669961 6 mL Adsorbent Weight: 500mg Pack of 30
10256281 70 mL Adsorbent Weight: 10g Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10195690 Supplier Macherey-Nagel™ Supplier No. 730075
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 6 mL
Column Type SPE
Description Adsorbent Weight: 1g
Particle Size 45 μm
Type Solid Phase Extraction Column
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.