missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Macherey-Nagel Chromabond SB Polypropylene SPE Column, Column Capacity: 6 mL, Particle Size: 45 um, Base Material: Silica, Column Type: SPE, For Use With: Solid Phase Extraction (SAX), Pore Size: 60 , Sorbent: Chromabond SB, Surface Area: 500 m2/g
Specifications
Specifications
| Base Material | Silica |
| Column Capacity (Metric) | 6 mL |
| Column Type | SPE |
| Bed Weight | 1 g |
| For Use With (Application) | Solid Phase Extraction and Ion Exchange |
| Particle Size | 45 μm |
| Product Line | CHROMABOND |
| Sorbent | Quaternary Amine (Strongly Basic Anion Exchanger) |
| Type | Polypropylene SPE Column |
| Pore Size | 60 Å |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?