missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Automatic separation of a two-phase mixture without separation funnel
- Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
- The special membrane automatically stops the flow when the lower phase has passed.
- The upper phase remains in the column, thus both phases are available for futher analysis.
- Columns must not be run with vacuum or pressure
- PTS for solvents heavier than water, e.g. for trichloromethane, dichloromethane maximum size 150mL
Specifications
Specifications
| Column Capacity (Metric) | 30 mL |
| Column Type | SPE |
| For Use With (Application) | For Solvents Heavier Than Water, for Trichloromethane, Dichloromethane |
| Sorbent | Chromabond PTS |
| Type | Phase Separation Column |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?