missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ PTL Separation Column

Product Code. 12870951 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
1 mL
3 mL
30 mL
45 mL
70 mL
Unit Size:
Pack of 100
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) Unit Size
12870951 3 mL Pack of 100
10759314 1 mL Pack of 100
12864361 30 mL Pack of 100
12864431 45 mL Pack of 50
12864501 70 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12870951 Supplier Macherey-Nagel™ Supplier No. 730732
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Separate compounds with gravity flow phase separation. Chromabond™ PTL Separation Columns come in a variety of capacities

  •  Automatic separation of a two-phase mixture without separation funnel
  • Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
  • The special membrane automatically stops the flow when the lower phase has passed.
  • The upper phase remains in the column, thus both phases are available for futher analysis. 
  • Columns must not be run with vacuum or pressure
  • PTL for solvents lighter than water, e.g., for diethyl ether, hexane
  • maximum size 70 mL

Specifications

Column Capacity (Metric) 3 mL
Column Type SPE
For Use With (Application) For Solvents Lighter Than Water, Diethyl Ether, Hexane
Sorbent Chromabond PTL
Type Phase Separation Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.