missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ PTL Separation Column

Product Code. 12864501 Shop All Macherey-Nagel Products
Click to view available options
Column Capacity (Metric):
1 mL
3 mL
30 mL
45 mL
70 mL
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 12864501

Brand: Macherey-Nagel™ 730742

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Separate compounds with gravity flow phase separation. Chromabond™ PTL Separation Columns come in a variety of capacities

  •  Automatic separation of a two-phase mixture without separation funnel
  • Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
  • The special membrane automatically stops the flow when the lower phase has passed.
  • The upper phase remains in the column, thus both phases are available for futher analysis. 
  • Columns must not be run with vacuum or pressure
  • PTL for solvents lighter than water, e.g., for diethyl ether, hexane
  • maximum size 70 mL

Specifications

Column Capacity (Metric) 70 mL
Column Type SPE
For Use With (Application) For Solvents Lighter Than Water, Diethyl Ether, Hexane
Sorbent Chromabond PTL
Type Phase Separation Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.