missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE

Product Code. 12786791 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
1 mL
3 mL
6 mL
30 mL
45 mL
70 mL
Description:
100 Pk.
20 Pk.
30 Pk.
50 Pk.
Unit Size:
Each
Pack of 100
Pack of 20
Pack of 30
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) Description unitSize
12786791 30 mL 20 Pk. Pack of 20
10388211 1 mL 100 Pk. Pack of 100
10063131 3 mL 50 Pk. Pack of 50
10505401 45 mL 20 Pk. Pack of 20
10259981 6 mL 30 Pk. Pack of 30
12762213 6 mL 30 Pk. Pack of 50
12776731 70 mL 20 Pk. Each
10575391 70 mL 20 Pk. Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12786791 Supplier Macherey-Nagel™ Supplier No. 730380
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prepare SPE (solid-phase extraction) samples with a range of empty columns. Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE are empty polypropylene columns with polyethylene frits. Available in a variety of sizes.

  • Accessory for SPE (solid-phase extraction)
  • For individual packing of SPE columns with CHROMABOND™ adsorbents
  • One filter element is already inserted in the column
  • Polypropylene columns with polyethylene frits in volumes of 1mL–70mL

Specifications

Column Capacity (Metric) 30 mL
Column Type Empty
Description 20 Pk.
For Use With (Application) Solid Phase Extraction
For Use With (Equipment) CHROMABOND Adsorbents
Type Polypropylene SPE Column
Includes Polyethylene frits, filter element
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.