missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Prepare SPE (solid-phase extraction) samples with a range of empty columns. Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE are empty polypropylene columns with polyethylene frits. Available in a variety of sizes.
- Accessory for SPE (solid-phase extraction)
- For individual packing of SPE columns with CHROMABOND™ adsorbents
- One filter element is already inserted in the column
- Polypropylene columns with polyethylene frits in volumes of 1mL–70mL
Specifications
Specifications
| Column Capacity (Metric) | 3 mL |
| Column Type | Empty |
| Description | 50 Pk. |
| For Use With (Application) | Solid Phase Extraction |
| For Use With (Equipment) | CHROMABOND Adsorbents |
| Type | Polypropylene SPE Column |
| Includes | Polyethylene frits, filter element |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?