missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Polypropylene Empty LV SPE Column
£167.00 - £211.00
Specifications
Column Capacity (Metric) | 15 mL |
---|---|
Column Type | Empty LV |
For Use With (Application) | Solid Phase Extraction |
Type | Empty LV SPE Column |
Includes | Polyethylene frits |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10777472
|
Macherey-Nagel™
732501 |
15 mL | 200/500 mg |
£167.00
Pack of 50 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10439561
|
Macherey-Nagel™
732500 |
15 mL | 100 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
15 mL | |
Solid Phase Extraction | |
Polyethylene frits |
Empty LV | |
Empty LV SPE Column |