missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ NH2 Polypropylene SPE Column

Product Code. 10216571 Shop All Macherey-Nagel Products
Change view
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
1 g
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Pack of 100
Pack of 30
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) unitSize
10216571 500 mg 6 mL Pack of 30
10585371 200 mg 3 mL Pack of 50
10746332 1 g 6 mL Pack of 30
10459361 100 mg 1 mL Pack of 100
10796512 500 mg 3 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10216571 Supplier Macherey-Nagel™ Supplier No. 730180
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Resolve trace elements and lipids. Chromabond™ NH2 Polypropylene SPE Columns have an aminopropyl modified silica phase for SPE (solid phase extraction).

Features

  • Base material silica
  • Pore size 60 Å
  • Particle size 45 μm
  • Specific surface 500 m2/g
  • pH stability 2–8;
  • Aminopropyl phase
  • Carbon content 3.5 %,
  • Polar, weak anion exchanger

Application

  • Trace elements, lipids

Specifications

Base Material Silica
Carbon Load 3.5%
Column Capacity (Metric) 6 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 45 μm
Sorbent Chromabond NH2
Type Solid Phase Extraction Column
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.