missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ NH2 Polypropylene SPE Column
Resolve trace elements and lipids. Chromabond™ NH2 Polypropylene SPE Columns have an aminopropyl modified silica phase for SPE (solid phase extraction).
£120.00 - £216.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 3.5% |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10585371
|
Macherey-Nagel™
730413 |
3 mL | 200 mg |
£161.00
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10746332
|
Macherey-Nagel™
730626 |
6 mL | 1 g |
£175.00
Pack of 30 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10216571
|
Macherey-Nagel™
730180 |
6 mL | 500 mg |
£120.00
Pack of 30 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10459361
|
Macherey-Nagel™
730031 |
1 mL | 100 mg |
£216.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10796512
|
Macherey-Nagel™
730033 |
3 mL | 500 mg |
£187.00
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Description
Features- Base material silica
- Pore size 60 Å
- Particle size 45 μm
- Specific surface 500 m2/g
- pH stability 2–8;
- Aminopropyl phase
- Carbon content 3.5 %,
- Polar, weak anion exchanger
Application
- Trace elements, lipids
Specifications
Silica | |
SPE | |
45 μm | |
Solid Phase Extraction Column |
3.5% | |
Solid Phase Extraction | |
Chromabond NH2 | |
500 m2/g |