missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ NH2 Polypropylene SPE Column
Resolve trace elements and lipids. Chromabond™ NH2 Polypropylene SPE Columns have an aminopropyl modified silica phase for SPE (solid phase extraction).
Brand: Macherey-Nagel™ 730033
Code : 50
Additional Details : Weight : 0.01000kg
Description
Features- Base material silica
- Pore size 60 Å
- Particle size 45 μm
- Specific surface 500 m2/g
- pH stability 2–8;
- Aminopropyl phase
- Carbon content 3.5 %,
- Polar, weak anion exchanger
Application
- Trace elements, lipids
Specifications
Silica | |
3 mL | |
500 mg | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |
3.5% | |
SPE | |
Solid Phase Extraction | |
Chromabond NH2 | |
No | |
500 m2/g |