missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ NH2 Glass SPE Column
£209.00 - £262.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 3.5% |
Column Capacity (Metric) | 6 mL |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10398641
|
Macherey-Nagel™
730180G |
6 mL | 500 mg |
£209.00
Pack of 30 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
10073141
|
Macherey-Nagel™
730626G |
6 mL | 1 g |
£262.00
Pack of 30 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
6 mL | |
Solid Phase Extraction | |
Chromabond NH2 | |
60 μm |
3.5% | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
500 m2/g |