missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ NH2 Glass SPE Column
Brand: Macherey-Nagel™ 730626G
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
6 mL | |
1 g | |
45 μm | |
Solid Phase Extraction Column | |
500 m2/g |
3.5% | |
SPE | |
Solid Phase Extraction | |
Chromabond NH2 | |
60 μm |