missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-XAW Polypropylene SPE Column

Product Code. 12798192 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
1 mL
3 mL
6 mL
Pore Size:
55 to 65 Å
55 to 65 μm
Description:
Adsorbent Weight: 100mg
Adsorbent Weight: 150mg
Adsorbent Weight: 200mg
Adsorbent Weight: 30mg
Adsorbent Weight: 500mg
Adsorbent Weight: 60mg
Unit Size:
Pack of 30
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) Pore Size Description unitSize
12798192 1 mL 55 to 65 Å Adsorbent Weight: 30mg Pack of 30
12757720 1 mL 55 to 65 μm Adsorbent Weight: 100mg Pack of 30
12788212 3 mL 55 to 65 Å Adsorbent Weight: 200mg Pack of 30
12748212 3 mL 55 to 65 μm Adsorbent Weight: 500mg Pack of 30
12768212 3 mL 55 to 65 μm Adsorbent Weight: 60mg Pack of 30
12777730 6 mL 55 to 65 μm Adsorbent Weight: 150mg Pack of 30
12758212 6 mL 55 to 65 μm Adsorbent Weight: 500mg Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12798192 Supplier Macherey-Nagel™ Supplier No. 730728
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Base Material Spherical PS/DVB Copolymer
Column Capacity (Metric) 1 mL
Column Type SPE
Description Adsorbent Weight: 30mg
Particle Size 85 μm
Sorbent Chromabond HR-XAW
Type Solid Phase Extraction Column
Pore Size 55 to 65 Å
Surface Area (Metric) 850 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.