missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Base Material | Spherical PS/DVB Copolymer |
| Column Capacity (Metric) | 1 mL |
| Column Type | SPE |
| Description | Adsorbent Weight: 100mg |
| Particle Size | 85 μm |
| Sorbent | Chromabond HR-XAW |
| Type | Solid Phase Extraction Column |
| Pore Size | 55 to 65 μm |
| Surface Area (Metric) | 850 m2/g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?