missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-XA Polypropylene SPE Column

Product Code. 12787730 Shop All Macherey-Nagel Products
Change view
Click to view available options
Bed Weight:
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Pack of 30
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) unitSize
12787730 500 mg 6 mL Pack of 30
12778192 100 mg 1 mL Pack of 30
12797730 30 mg 1 mL Pack of 30
12884261 200 mg 3 mL Pack of 30
12874301 500 mg 3 mL Pack of 30
12877961 60 mg 3 mL Pack of 30
12807771 150 mg 6 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12787730 Supplier Macherey-Nagel™ Supplier No. 730966
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Base Material PS/DVB Copolymer
Column Capacity (Metric) 6 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 85 μm
Sorbent Chromabond HR-XA
Type Solid Phase Extraction Column
Particle Shape Spherical
Pore Size 55 to 65 Å
Surface Area (Metric) 850 m2/g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.