Macherey Nagel™ Chromabond™ HR-X Polypropylene SPE Column BIG Pack


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730938.250

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12847191

Quantity Price
1 £ 1145.0 / Pack of 250
Estimated Shipment
17-05-2017
Add to basket


Description and Specification

Specification

Pore Size 55 to 60Å
Column Capacity (Metric) 6mL
Column Type SPE
Particle Shape Spherical
Particle Size 85μm
Product Type SPE Column
Sorbent Chromabond HR-X
For Use With (Application) For SPE
Surface Area (Metric) 1000m2/g