missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-X Polypropylene SPE Column
Brand: Macherey-Nagel™ 730940
Code : 50
Additional Details : Weight : 0.50000kg
Specifications
15 mL | |
Adsorbent Weight: 500mg | |
85 μm | |
Solid Phase Extraction Column | |
55 to 60 Å |
SPE | |
Solid Phase Extraction | |
Chromabond HR-X | |
Spherical | |
1000 m2/g |