missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-X Polypropylene SPE Column

Product Code. 12837831 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
Description:
Adsorbent Weight: 100mg
Adsorbent Weight: 1g
Adsorbent Weight: 200mg
Adsorbent Weight: 30mg
Adsorbent Weight: 500mg
Adsorbent Weight: 60mg
Unit Size:
Pack of 20
Pack of 30
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) Description unitSize
12837831 1 mL Adsorbent Weight: 100mg Pack of 30
12827901 15 mL Adsorbent Weight: 1g Pack of 20
12847831 15 mL Adsorbent Weight: 500mg Pack of 20
12431648 3 mL Adsorbent Weight: 200mg Pack of 30
12887761 1 mL Adsorbent Weight: 30mg Pack of 30
12411658 3 mL Adsorbent Weight: 500mg Pack of 30
12491648 3 mL Adsorbent Weight: 60mg Pack of 30
12421658 6 mL Adsorbent Weight: 200mg Pack of 30
12451658 6 mL Adsorbent Weight: 500mg Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12837831 Supplier Macherey-Nagel™ Supplier No. 730935
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 1 mL
Column Type SPE
Description Adsorbent Weight: 100mg
For Use With (Application) Solid Phase Extraction
Particle Size 85 μm
Sorbent Chromabond HR-X
Type Solid Phase Extraction Column
Particle Shape Spherical
Pore Size 55 to 60 Å
Surface Area (Metric) 1000 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.