missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-P Polypropylene SPE Column BIG Pack

Product Code. 12800991 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
3 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) unitSize
12800991 3 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12800991 Supplier Macherey-Nagel™ Supplier No. 730108.250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 3 mL
Column Type SPE
Particle Size 50 to 100 μm
Type Solid Phase Extraction Column
Surface Area (Metric) 1200 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.