missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-P Polypropylene SPE Column

Product Code. 10256421 Shop All Macherey-Nagel Products
Change view
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
1 g
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Each
Pack of 30
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) unitSize
10256421 500 mg 3 mL Pack of 30
10338501 1 g 6 mL Pack of 30
10503602 200 mg 3 mL Pack of 30
10536871 500 mg 6 mL Pack of 30
10679001 100 mg 1 mL Pack of 30
12810991 200 mg 6 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10256421 Supplier Macherey-Nagel™ Supplier No. 730117
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 3 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 50 to 100 μm
Sorbent Chromabond HR-P
Type Solid Phase Extraction Column
Surface Area (Metric) 1200 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.