missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-P Glass SPE Column
Brand: Macherey-Nagel™ 730118G
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
6 mL | |
1 g | |
50 to 100 μm | |
Solid Phase Extraction Column |
SPE | |
Solid Phase Extraction | |
Chromabond HR-P | |
1200 m2/g |